For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The VV series quick-action couplings are very robust and reliable. The couplings feature a dual shut-off system consisting of radial balls and screws. A special dual-function sleeve on the female coupling enables connection with male couplings from both the VV series and the NV series
Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
-25 °C to 125 °C | MATE 500 (Crlll) | Disc valve | Screw to connect/ unscrew to disconnect | With residual pressure | Steel | • Faster profile |

Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!