For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The CVV series quick-action couplings are suitable for various applications involving high pressures and flow rate peaks and offer connection options when residual pressure is present in the line
Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
-25 °C to 125 °C | MATE 500 (Crlll) | Disc valve | Screw to connect/ unscrew to disconnect | With residual pressure | Steel | • ISO 14541 except for 1 inch size |

Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!