For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Special couplings designed for heavy-duty use. Equipped with a robust ball valve, they provide the best performance on the market when operating at extremely high pressures
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 125 °C | MATE 500 (Crlll) | Disc valve | Screw to connect/ unscrew to disconnect | With residual pressure | Steel | • ISO 14540 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!