For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver, SPEED With a 1/4 inch magnetic bit holder
For 4 times the screwing speed
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quadruples manual screwing speed purely mechanically, especially for metric threads
- Planetary hub can be selected for a powerful screw connection with a maximum torque of 14 Nm
- Robust steel design
- Entirely maintenance-free
- Simply press a button to activate and deactivate the SPEED function
- We recommend that you only use the turbo function after screwing in the first threads
- To tighten or loosen the screw connections, it is recommended that you deactivate the turbo function
- A powerful manual screw connection is then possible for achieving an optimal result
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!