Welcome to Würth Italy For trade customers only
Brushable sealing film
Brushable sealing film - 1
Brushable sealing film - 2
Brushable sealing film - 3
Brushable sealing film - 4
Brushable sealing film - 5

For detailed information, other images and documents, please select individual articles from the following table.

Brushable sealing film

Universal seal membrane for joints between various components

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be brushed on or sprayed

  • Air-tight and watertight

  • Permanently elastic

  • Fast-curing

  • Free from silicone, solvents and isocyanate

  • EC1 Plus

  • UV-resistant


Our products featuring the EMICODE label are low-emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • Curing is delayed at low humidity and low temperatures

  • The sealing film must not be used as a surface adhesive

  • The sealant can be painted over with water-based paints

  • Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium

  • Avoid contact with PE, PP, silicone, butyl rubber, neoprene, EPDM and surfaces containing bitumen and tar
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.