For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Versatile:
Application for female threads and drill holes.
Additional information:
Flat head design. Firm seating owing to round shank.
Please note when selecting this sealing plug that the shaft diameter d3 must be around 0.2–0.8 mm (depending on nominal dimensions) larger than the protective hole or core diameter of the thread that is being sealed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!