Welcome to Würth Italy For trade customers only
Flexband Vario exterior sealing tape
Flexband Vario exterior sealing tape - 1
Flexband Vario exterior sealing tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flexband Vario exterior sealing tape

Elasticated sealing tape for fixtures that can easily be plastered over.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Good elasticity


Together with the special felt, the elasticated film ensures strong transverse flexibility. This provides additional safety when the components move.



Safe installation on disconnected jambs


Gluing with the Flexband-Kleber adhesive ensures safe assembly including on mortar joints and cavities in the jamb.



Sealing properties tested


  • Makes airtight and retards vapour diffusion.

If used correctly and professionally, the sealing properties will be compliant with the new energy saving decree.



Can be easily plastered over


The special, high-quality felt is the optimal base for commercially available plasters.



The material’s flexibility makes it very easy to use



The self-adhesive strip is extremely adhesive; good adhesion starting from temperatures of 0 °C

Notice

A length exceeding 5 cm must be maintained around the corners. A movement loop must be used. This can easily be positioned on the damp adhesive.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.