For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape Flexband Vario interior
Elasticated sealing tape for fixtures that can easily be plastered over.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Good elasticity
Together with the special felt, the elasticated film ensures strong transverse flexibility. This provides additional safety when the components move.
Secure fastening on irregular supports
In combination with the Flexband Kleber adhesive, safe installation is obtained even in the presence of mortar joints and fractured underlying substructures.
Sealing properties tested.
- Makes airtight and retards vapour diffusion
If used correctly and professionally, the sealing properties will be compliant with the new energy saving decree.
Perfect for being plastered over
The special, high-quality felt is the optimal base for commercially available plasters.
The material’s flexibility makes it very easy to use
The self-adhesive strip is extremely adhesive; good adhesion starting from temperatures of 0 °C
A length exceeding 5 cm must be maintained around the corners. A movement loop must be used. This can easily be positioned on the damp adhesive.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.
For internal waterproofing and connections to façade, conservatory and greenhouse structures.
Pre-cleaning
The surfaces must be dry, free from dust, grease and solids.
Fixture assembly
Remove the protective film from the self-adhesive strip and apply the Flexband tape on the back of the blind frame. Install the fixture and fill the joint with PURLOGIC foam.
Masonry installation
Apply a continuous, 6-8 mm thick cord of Flexband Kleber sealant adhesive on the wall parapet. Lightly press on the Flexband Aktiv film using a press-on roller.
The acrylate-based adhesive strip ensures that the product is fixed to the frame very quickly. Gluing with the flexible adhesive tape means that the tape can also be firmly fixed to uneven surfaces. Can also be applied at low temperatures, starting from 0 °C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!