Welcome to Würth Italy For trade customers only
Outdoor Vario flexible sealing tape
Outdoor Vario flexible sealing tape - 1
Outdoor Vario flexible sealing tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Outdoor Vario flexible sealing tape

Elastic window sealing tape that is very easy to plaster over.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Good elasticity


Together with the special fleece, the elastic film ensures a high level of crosswise flexibility. This provides additional safety when components move.



Secure installation on uneven reveals


Together with flexible tape adhesive, the tape provides secure assembly even on mortar joints and cavities in the reveal.



Tested sealing properties


  • Air-tight and slows down vapour diffusion.

When used correctly and professionally, the required sealing properties will comply with the new energy saving ordinance.



Ideally suited for plastering over


High-quality special fleece provides an optimum base for commercially available plasters.



Material flexibility makes it very easy to use



Self-adhesive strip is extremely adhesive, good level of adhesion from temperatures as low as 0°C

Notice

An excess length of 5 cm must be maintained in the corner area. A movement loop must be integrated. which is easy to position on damp adhesive.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.