For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose self-expanding tape VKP 3 PLUS
BG1/BGR, for sealing the installation joints of windows and doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Soft open-cell polyurethane water-proofed with synthetic resin and pre-compressed on the roll
- Light grey surface treatment (lateral water-proofing) for identifying the inner application side of the tape
- Seal is permeable to vapour diffusion, hermetically sealed against air and driving rain, and provides heat/sound insulation — all achieved in a single working phase
- Self-expanding
- Installation is not affected by environmental conditions
- BG1/BGR stress group according to DIN 18542 standard
- Product performance is assured if the dimensions of the installation joint are compatible with the usage patterns of the tape (min.-max. joint width)
- The product must only be applied on three sides of the window or door, i.e. not on the bottom, where there may be standing water. Apply Würth PVC tape to this side. It is advisable to seal the point where the two pieces of tape meet with spreadable sealing film, taking care to apply it on the vertical part at least 5 cm from the base
- The seal must be applied directly on the construction site before the window is installed
- The width of the roll must be equal to or slightly smaller than the depth of the joint
- The expansion speed depends on the ambient temperature and storage time: cold/long storage = slow expansion, hot/short storage = fast expansion
- To facilitate correct and regular expansion, it is advisable to pre-cool the tape if the ambient temperature is above +20°C and to pre-heat the tape if the ambient temperature is close to +5°C
- Do not leave the product inside a vehicle in summer or in hot environments
- Partially used rolls must be closed with the original adhesive tape, stored in their box and held in place with a weight to prevent them from opening sideways (telescopic effect)
- The outer side of the installation joint must NOT be hermetically sealed as this would prevent transpiration and encourage harmful moisture stagnation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!