Welcome to Würth Italy For trade customers only
Sealing tape VKP 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP 3

Impregnated and pre-compressed joint sealing tape for simultaneously sealing indoor and outdoor window and door joints with parallel insulation properties.

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Complete sealing and insulation in a single step


  • Considerable time is saved during installation

  • Very easy to apply

  • Replaces up to three conventional products from 58 mm joint depth in window sealing to create significantly reduced storage


Suitable for quality-controlled installation in accordance with Gütegemeinschaft für Fenster und Haustüren (Quality Association for Windows and Doors) requirements


  • Resistant to driving rain and vapour-permeable on external side

  • Thermal insulation across the entire building depth

  • Airtight and vapour-blocking on the internal side


Can be installed in any weather


The product provides completely secure sealing in virtually any kind of weather



EMICODE EC1+


  • Safe to humans and the environment

  • Without halogenated flame retardants, solvent-free and produced without the use of (H)CFCs/CHCs


Surface unevenness is always evened out in the specified joint area



No chemical reaction at the installation site

Notice

The expansion speed of VKP 3 depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP Plus.