For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape VKP 3
Impregnated and pre-compressed joint sealing tape for simultaneously sealing indoor and outdoor window and door joints with parallel insulation properties.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Complete sealing and insulation in a single step
- Considerable time is saved during installation
- Very easy to apply
- Replaces up to three conventional products from 58 mm joint depth in window sealing to create significantly reduced storage
Suitable for quality-controlled installation in accordance with Gütegemeinschaft für Fenster und Haustüren (Quality Association for Windows and Doors) requirements
- Resistant to driving rain and vapour-permeable on external side
- Thermal insulation across the entire building depth
- Airtight and vapour-blocking on the internal side
Can be installed in any weather
The product provides completely secure sealing in virtually any kind of weather
EMICODE EC1+
- Safe to humans and the environment
- Without halogenated flame retardants, solvent-free and produced without the use of (H)CFCs/CHCs
Surface unevenness is always evened out in the specified joint area
No chemical reaction at the installation site
The expansion speed of VKP 3 depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP Plus.
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections. Install VKP3 with the light grey powdered side toward the inside of the room. The side impregnation is located beneath the powdered side and gives the tape the property of the inside being more impermeable than the outside.
Preparation: Roughly clean the surfaces of soiling. Cut off approximately 2 cm from the beginning and end of the tape. Take the additional length of approx. 2 cm/m into account when cutting the tape to length. Installation on window: Pull the protective film off the self-adhesive strip and adhere the tape to the dry and clean window profile. Make sure the positioning is correct internally and externally (light grey powdering on the inside). Corner use: The tape will meet bluntly in the corners; compress in longitudinal direction. Leaks must always be avoided.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!