Welcome to Würth Italy For trade customers only
Sealing tape VKP® PIU

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® PIU

For sealing window frame joints and expansion joints in building construction.

See product details

Available in 26 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa. BG1 in accordance with DIN 18542:2020-04.


  • Outstanding resistance to UV and weathering

  • Permanent elasticity

  • Highly resistant to ageing

  • Excellent long-term behaviour

  • Maximum safety during use


Vapour-permeable


Prevents the formation of mould in the joints



Self-expanding


  • Secure sealing by compensating for joint tolerances

  • Practical and clean installation without the use of special equipment

  • Easy to use

  • Fast, easy application


Self-adhesive on one side


Adheres to the substrate and stays in place



Solvent-free and EMICODE EC1 plus


  • Safe to humans and the environment

  • EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
Notice

Not suitable for sealing between moving parts, e.g. doors, windows, flaps, lids, etc.


The product is resistant to heavy rain, but not continuous contact with water. Do not use in places where water might accumulate (windowsills, skylights etc.), risk of leakage

The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.