Welcome to Würth Italy For trade customers only
Self-adhesive masking paper

For detailed information, other images and documents, please select individual articles from the following table.

Self-adhesive masking paper

Fully self-adhesive masking paper for quick and easy coverage of large surfaces.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Easy to apply


  • Can be peeled off by hand

  • Suitable for covering different surfaces such as floors, stairs, windowsills, radiators, handrails etc.


Can be removed without residue


  • Can be removed without residue up to 60 days later, depending on the type of substrate

  • Suitable for indoor use


Reusable


Removable and reusable for readjustments and future applications



Suitable for sensitive surfaces


Adhesive strength: 0.3N/25mm



Environmentally friendly


Developed with a water-based acrylic adhesive

Notice

Ideal processing temperature approx. +15°C to +30°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +60°C.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.