For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
A horizontal self-priming electric pump with a built-in ejector system that stays primed even when gases dissolved in water are present
Designed for best-in-class performance
Compact design with Noryl® impeller
Pump body made from AISI 304 stainless steel
Self-priming hydraulic system capable of aspirating liquids from depths down to 9 m
Built-in thermal protection
Pump section and main components:
1. Pump body
Made from AISI 304 stainless steel
2. Impeller
Made from Noryl® technopolymer
3. Integrated condenser
4. Motor
Class F insulation
5. Crankshaft
Made from AISI 416 stainless steel
6. Priming group
Compatible with Hidrotank-H1 Art. 9501008482 (to be purchased separately)
Pressurisation systems and small autoclaves
Water supply
Filtration and water treatment processes
Washing systems
Suction from wells or reservoirs
Small irrigation volumes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!