Welcome to Würth Italy For trade customers only
Drilling screw, hexagon head with sealing washer pias®
Drilling screw, hexagon head with sealing washer pias<SUP>®</SUP> - 1
Drilling screw, hexagon head with sealing washer pias<SUP>®</SUP> - 2
Drilling screw, hexagon head with sealing washer pias<SUP>®</SUP> - 3
Drilling screw, hexagon head with sealing washer pias<SUP>®</SUP> - 4
Drilling screw, hexagon head with sealing washer pias<SUP>®</SUP> - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with sealing washer pias®

Case-hardened, zinc-plated blue passivated steel and sealing washer. For attaching steel profiles to steel substructures ≤ 5 mm

See product details

Available in 32 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

The sealing washer consists of a zinc-plated metal back made of steel with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 4.2 mm–∅6.3 mm
Notice

Galvanised drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.