Welcome to Würth Italy For trade customers only
HK sheet metal rail

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HK sheet metal rail

For mounting directly on the trapezoidal plate

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Rail length 180 mm, pre-drilled


The sheet metal rail HK can be attached directly to the crest without requiring additional drilling.



With bonded EPDM sealing strips


Additional attachment of EPDM sealing tape is entirely unnecessary

Notice

It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA 4.5 x 25 thin sheet metal screws with sealing washer for attachment. The module clamping areas must be checked and aligned with the bead spacing before attachment. The module manufacturer's information must be observed.