Welcome to Würth Italy For trade customers only
Light, pre-drilled sheet metal rail aluminium (EN-AW-6063 T6)
Light, pre-drilled sheet metal rail aluminium (EN-AW-6063 T6) - 1
Light, pre-drilled sheet metal rail aluminium (EN-AW-6063 T6) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Light, pre-drilled sheet metal rail aluminium (EN-AW-6063 T6)

For mounting directly on the trapezoidal sheet

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The sheet metal rail is pre-drilled to 5 mm, meaning that it can be mounted on all conventional bead spacings without additional drilling

  • With bonded EPDM sealing strip
Notice
  • Not suitable for flat roof elevation mounting

  • It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment.