For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Fast unlocking of shelf support via front lever
- Base is mounted separately on the wall, providing the option of attaching the shelf support to the panel in the future
- Opening angle can be adjusted to 70°-80°-90°
- Overall distance from wall to shelf support when folded: 35 mm
- Shelf support couple load: 150 kg
- Ideal for shelves from 300 - 500 mm
Closing operation: slightly lift shelf and turn front lever clockwise
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!