The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PL 502 FS door handle
Fire protection tested, meets the valid requirements for fire protection and escape doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The handle and base rosette are securely connected with pivoting mounting for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for the escutcheon
Door handles include an unattached square solid spindle or handle/knob spindle ■ 9 mm with M8 thread.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.
Specified dimensions not binding. Subject to technical changes.
For public areas, e.g. fire doors, panic doors and smoke protection doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!