For detailed information, other images and documents, please select individual articles from the following table.
Interior cladding
Serves as a way of protecting the boot against damage
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (fully recyclable)
- Odourless, therefore suitable for applications in the food and pharmaceutical industries, and thus physiologically harmless
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!