For detailed information, other images and documents, please select individual articles from the following table.
Silicone FOOD & AQUARIUM
Silicone sealant with acetic crosslinking, suitable for contact with food and building aquariums
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Non-toxic, certified by Istituto Giordano S.p.a. test report no. 118601, for contact with food substances and drinking water. The special formulation does not release substances that are harmful to aquatic organisms. Excellent resistance to high and low temperatures, uniform and permanent elasticity over time. Exceptional resistance to ageing and excellent resistance to UV rays
Cannot be painted. The acetic acid produced by silicone during crosslinking may corrode untreated metallic surfaces. For use on aluminium (raw and powder-coated), chrome-plated surfaces, hard PVC and wood (unfinished and painted) use the special primer for silicones. Do not use silicone in the construction of aquariums of which the dimensions exceed those indicated
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Product complies with UNI EN ISO 11600
Declaration of Performance (DoP), complies with EN 15651-2
Suitable for external and internal use. Excellent adhesion on large number of surfaces, can be used on glass, glazed tiles and ceramics, metal, anodised aluminium, stainless steel and galvanised steel
For jointing compounds of surfaces intended to come into contact with food substances, e.g. counters, cold storage room, silos, containers, pipes, containers and tanks for milk, wine, beer, etc.
All surfaces of the joint should be perfectly clean and dry. Porous joint flanks should be pretreated with the appropriate undercoat Würth silicone primer. Do not alter the size of the joint. Avoid adhesion on three sides. Squeeze out the sealant without introducing air when filling the joint. Within 5 minutes following application, use the Würth smoothing agent with the appropriate spatula.
Limitations for use
Suitable for the construction of aquariums, for sealing and gluing glass aquariums (max. width 200 cm and max. height. 60 cm.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!