Welcome to Würth Italy For trade customers only
Roofing screw with hexagon head and drill tip
Roofing screw with hexagon head and drill tip - 1
Roofing screw with hexagon head and drill tip - 2
Roofing screw with hexagon head and drill tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw with hexagon head and drill tip

Case-hardened steel, special coating according to UEAtc guidelines. For fastening roofing membranes and non-slip insulation materials to steel box-profile roofing sheets ≤ 2 x 1.5 mm

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The underhead thread supports the load distribution disc in case of external stresses and therefore prevents the screw head from piercing the waterproof membranes

  • Hexagon head with pressed-on washer

  • For use with conventional drivers (with depth stop)
Notice
  • Non-slip only when used in conjunction with plate 021728240

  • Warranty lodged with the ZVDH (German Central Association of the Roofing Trade)

  • Fastener length = roof structure + 20 mm
  • Tested in accordance with DIN 50018 - 15 cycles Kesternich

  • Tested according to DIN 50021 salt spray test