For detailed information, other images and documents, please select individual articles from the following table.
Single-phase meter for wallboxes
Single-phase energy meter used to enable the power-management function in pre-installed wallboxes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Modular design 1U (18 mm) for DIN profile rail
- Direct insertion for max. currents of 40 A
- Measures active energy to EN50470-3 class B
- Meter with 5+1 digits
- Button for measurement selection and programming
- Total active energy and reactive energy meters
- Resettable partial energy meters
- Total and partial meter
- Front impulse LED for active energy consumed
- Instantaneous consumption indicator (active power)
- RS485 interface with Modbus-RTU and ASCII protocol
Reference legislation:
- 2014/32/EU
- 2011/65/EU as amended by 2015/863
- EN 50470-1: 2006
- EN 50470-3: 2006
- EN 62059-32-1: 2012
Instructions for use:
To be combined with wallboxes code 9501008936 and 9501008958 to use the DLM (power management) function
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!