For detailed information, other images and documents, please select individual articles from the following table.
Single-use cover fleece
Offers universal protection for flooring during painting and renovation work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Highly absorbent, film coating means that leaks do not penetrate downwards
- Film prevents leaks from running and smearing
- Dirt on shoes and clothing is not transferred to other areas
- Completely firm grip due to non-slip film on the underside
- Easy to lay out and cut
- Product is made from natural raw materials, making it easy to dispose of.
We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing required! For further information, please refer to the technical data sheet.
For protecting against soiling caused by ink, paint, diluting agents, oil, water, glue paste, plaster, cement and similar substances when carrying out renovation and painting work. Ideal for covering all manner of surfaces, such as smooth floors, linoleum floors, parquet floors, tiled floors and carpeted and workshop floors.
- The product should be positioned with the side of the fleece that is covered with a film facing the floor
- Cover the entire floor with overlapping fleece to prevent damage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!