For detailed information, other images and documents, please select individual articles from the following table.
Anchor with anti-theft screw W-HA
For protection against theft, vandalism and tampering
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- For pass-through fixing on medium-load concrete, solid masonry and hard natural stone
- Multi-faceted head with AW 40 drive
- Cover cap for AW 40 drive included in the package
- Once screwed in, the cap should be mounted and tapped with a hammer onto the screw head
- For removal of the screw, the head must be cut
- Impossible to dismantle thanks to the locking cover
- Pleasant appearance
- With milled anti-rotation expansion cone
The loads described here refer to anchoring without influence from edges or other anchors
To achieve fastening with distances between tension anchors or from edges lower than the typical values, reduce the loads
Ideal for fixing in public places, e.g. playground equipment, benches, signs, boards, railings, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!