For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The eyebolt can be recovered and reused with the addition of a new WTM 12 expander body
- Includes report from Istituto Giordano Spa on test in non-cracked concrete
- Safe use through application via torque wrench
- Composed of Ø 50 mm eyebolt with M12 male thread, WTM 12 expander body and washer
- The Ø 50 mm eyebolt makes it possible to insert the extension for scaffolding and create a direct link between the scaffolding and eyelet
| Technical data: | |
| uncracked concrete extraction values ≥ C20/25 | 45 kN* |
| (1 kN ~ 100 kg) | |
| *apply an appropriate safety coefficient to these values. Value complies with the ministerial authorisations for the construction and use of metal scaffolding (Art. 30 et seq. of Italian Presidential Decree No. 164 of 7 January 1956) | |
To be used for anchoring of scaffolding, including scaffolding resting on the ground
For anchoring on concrete, solid block and pressure-resistant natural stone
*Apply an appropriate safety coefficient to this value (3 or more recommended)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!