Welcome to Würth Italy For trade customers only
Drilling screw, hexagon head with long drill tip and sealing washer piasta®
Drilling screw, hexagon head with long drill tip and sealing washer piasta<SUP>®</SUP> - 1
Drilling screw, hexagon head with long drill tip and sealing washer piasta<SUP>®</SUP> - 2
Drilling screw, hexagon head with long drill tip and sealing washer piasta<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with long drill tip and sealing washer piasta®

A2 stainless steel with long drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles to substructures made of aluminium and steel ≤ 12 mm

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / steel

  • Aluminium/steel

  • Aluminium/aluminium