For detailed information, other images and documents, please select individual articles from the following table.
Fitting for sliding doors RSB 55/85 FB
For coplanar wooden doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For use with 2 or 3 doors
- Capacity 55 kg for doors less than 1270 mm wide
- Capacity 85 kg for doors more than 1270 mm wide (possibility of only 2 doors)
- Door thickness minimum 19 mm maximum 45 mm
- Base/cap size 60 mm
- Minimum width 770 mm maximum 1500 mm (2 doors)
- Minimum width 950 mm maximum 1200 mm (3 doors)
- Height adjustment ± 3 mm
- Lateral adjustment ± 3 mm
- Automatic soft closure
- Aluminium alloy carriage
- Wheels on ball bearings, coated in plastic
- No machining on the door
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!