The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With parallel guide
Precise, easy running, high degree of lateral stability
Slide-in swivel doors
No obstructive swivel doors, free space in front of unit
Door height: max. 2200 mm
Flexible use
Ball-bearing guide, galvanised and black chrome-plated
100° opening angle with a door thickness of 19 mm
95° opening angle with a door thickness of 24 mm
Mid wall mount, offset 8 mm
Included in delivery:
- 4 x ball-bearing guides
- 2 x 532-mm long toothed racks to cut to size
- 2 x cogs
- 4 x bearing blocks each with bearing bushes and 2 x screws M4 x 25
- 8 x conical shelf washers
- 8 x screws M4 x 6
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!