For detailed information, other images and documents, please select individual articles from the following table.
Smart IP camera
Indoor camera with remote control. Adjustable angle and rotation, live video can be watched remotely
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Technical features
- Resolution: 1,080 pixels (1,920x1,080)
- Viewing angle: 95°
- Night vision: up to 5 metres
- Micro SD: up to 256 GB
- Operating temperature: -10 °C to +50 °C
- Operating humidity: 20 % to 95 % non-condensing
Rotation angle:
- Horizontal: 355°
- Vertical: 80°
- Power supply: USB Type-C, 5 V/1 A DC power supply
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!