Welcome to Würth Italy For trade customers only
Smart IP camera
Smart IP camera  - 1
Smart IP camera  - 2
Smart IP camera  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Smart IP camera

Indoor camera with remote control. Adjustable angle and rotation, live video can be watched remotely
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
Technical features


  • Resolution: 1,080 pixels (1,920x1,080)

  • Viewing angle: 95°

  • Night vision: up to 5 metres

  • Micro SD: up to 256 GB

  • Operating temperature: -10 °C to +50 °C

  • Operating humidity: 20 % to 95 % non-condensing


Rotation angle:


- Horizontal: 355°
- Vertical: 80°
  • Power supply: USB Type-C, 5 V/1 A DC power supply