Welcome to Würth Italy For trade customers only
Smart plug

For detailed information, other images and documents, please select individual articles from the following table.

Smart plug

Smart plug with standard safety system, can be managed remotely via apps and voice assistants
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
  • Wireless technology: 2.4 GHz

  • Wireless standard: IEEE 802.11b/g/n

  • Wireless distance: 45 m

  • Operating temperature: 0°C to +40°C (+32°F to +104°F)

  • Operating humidity: 20 % to 85 %

  • Storage temperature: 0°C to +60°C (+32°F to +140°F)

  • Storage humidity: 0 % to 90 %