For detailed information, other images and documents, please select individual articles from the following table.
Smart plug
Smart plug with standard Schuko system, can be managed remotely via apps and voice assistants
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Wireless technology: 2.4 GHz
- Wireless standard: IEEE 802.11b/g/n
- Wireless distance: 45 m
- Operating temperature: 0°C to +40°C (+32°F to +104°F)
- Operating humidity: 20 % to 85 %
- Storage temperature: 0°C to +60°C (+32°F to +140°F)
- Storage humidity: 0 % to 90 %
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!