Welcome to Würth Italy For trade customers only
Smart relay

For detailed information, other images and documents, please select individual articles from the following table.

Smart relay

Smart relay with inputs and outputs available in three versions. The first version features 10 A outputs for controlling lights or general loads. The second version features 16 A outputs with potential-free contact for controlling lights or general loads. The third version is for controlling the rising/opening and falling/closing edge of roller shutters and automation systems

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Specifications code 9501020079:


  • Relay with two inputs and two outputs

  • Output power: max. 2x2,300 W, 2x250 W for LED lamps

  • Output type: monostable

  • Nominal current: 2x10 A

  • Communication protocol: 2.4 GHz 802.11 b/g/n


Specifications code 9501022157:


  • Relay with two inputs and two outputs with potential-free contact

  • Output type: monostable

  • Nominal current: 2x16 A

  • Communication protocol: 2.4 GHz 802.11 b/g/n


Specifications code 9501020080:


  • Relay with two inputs and two outputs for roller shutters and automation systems

  • Nominal current: 5 A

  • Communication protocol: 2.4 GHz 802.11 b/g/n


Can be controlled via app