For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Piezo ignition
Start/stop function for maximum safety and comfort
Bayonet quick-action fastener
Quick, tool-free torch replacement
Precise flame regulation
Fine adjustable valve allows precise flame regulation
Button lock for continuous operation
Works in all positions (including overhead)
Automotive/Metal
- Brazing up to 18 mm dia.
- Soft soldering up to 40 mm dia.
- Loosening jammed and rusted-on screws and bolts
- Removing paint and underbody seal
Electrical/Plumbing
- Shrinking work of any kind
- Brazing up to 18 mm dia.
- Soft soldering up to 40 mm dia.
- Thawing frozen pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!