For detailed information, other images and documents, please select individual articles from the following table.
C245 soldering tips set
Soldering tips set C245, 100 % lead- and cadmium-free
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Compatible with soldering irons that use the C24512 standard
- Compatible with JBC Tools stands (ADS, CTS) and soldering stations such as YIHUA 982, Quicko T245, KSGER T245 and Sequre T245
- Designed for use with T245 handles that use 245 cartridges
- Nickel plated copper for improved thermal conductivity
- M5 thread for fixing the soldering tip
Scope of delivery
- Adapter and soldering tips
- Metric: M2/M2.5, M3, M4, M5, M6, M8
- Imperial UN Sizes #2-56/#4-40, #6-32, #8-32, 10/24 inch, 1/4 inch, 5-16 inch)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!