For detailed information, other images and documents, please select individual articles from the following table.
Sound insulation profile SOUND STOP
Resilient profile for sound insulation of houses and wooden structures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
SOUND STOP is a low-thickness profile that effectively reduces footfall noise transmitted through structures. Its functioning is based on the principle of separating wooden elements that touch each other by placing a material between them that interrupts the propagation of vibrations and consequently noise
Features
- made of rigid EPDM
- resistant to normal loads found in wooden structures
- able to compensate building material expansion
- chemically very stable over time
- quick to lay
- pre-cut at the centre, providing two sizes with one product
Construction of wooden houses and carpentry
SOUND STOP is laid dry and must be secured using metal clips placed every 40–50 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!