For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Perforated PVC spacer for mounting through insulating panels (e.g. external wall insulation)
- The spacer can be cut to size depending on the thickness of the external wall insulation
- Made of high-density polymer material
- Available in both small size for M10 and M12 anchors and large size for M16 and M20 anchors
- Each piece corresponds to a bar measuring 1000 mm in length
- Can be used in conjunction with a wide range of mounting systems (mechanical and chemical anchors)
- With a single product, it is possible to mount elements to external wall insulation of any thickness
- It provides contrast between the supporting material and the anchor plate during tightening
- All main anchor sizes (mechanical or threaded rod) are covered
- You can purchase both the three-bar pack and the single one-metre bar
Always follow the installation instructions of the chosen mechanical or chemical anchor
For medium-heavy mounting on walls covered with insulating panels (e.g. external wall insulation)
Suitable for mounting heavy elements such as sun shades, wall cabinets, aerials, air conditioning brackets etc.
Also suitable for mounting lighter elements such as lighting, information signs, alarm and video surveillance systems etc.
To be used in conjunction with the main mounting systems with chemical anchors and threaded rods or with mechanical anchors
Can be used in damp environments and outdoors in conjunction with stainless steel anchors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!