Welcome to Würth Italy For trade customers only
Spacer strip SOLID
Spacer strip SOLID - 1
Spacer strip SOLID - 2
Spacer strip SOLID - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spacer strip SOLID

Linear spacer for medium to heavy reinforcement bars

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Manufactured from high-quality, PVC-free polypropylene

  • Equipped with openings designed to facilitate the flow and even distribution of concrete

  • Stable and resistant to footfall

  • High load resistance: 600 kg/m² (with two bars spaced apart)

  • Quick and easy installation

  • Approximate requirements: Up to 210 metres per 100 m² depending on the applied load

  • Wide range of setting temperatures: -10 °C to +35 °C
Notice

Packaged by the metre


When ordering, the quantity and price is per metre