Welcome to Würth Italy For trade customers only
Special 24 V adapter For Actros and special pin assignments

For detailed information, other images and documents, please select individual articles from the following table.

Special 24 V adapter For Actros and special pin assignments
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
2 x 7-core spiral wire polyurethane (PU)



7-pin connector N and S-version, moulded plastic, watertight



Special "Actros" contact assignment



15 screw-type contacts on 15-pin end


Special pin assignments are easy to arrange.



Wire cross sections per spiral: 6 x1.0 mm2, 1 x 2.0 mm2



Connection


  • On towing vehicle/trailer

15-pin socket


2x7-pin socket