For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- For installing spring clip hose clamps up to a nominal size of 70 mm
- Maximum jaw opening 80 mm, clamp travel greater than 40 mm
- Quick adjustment by sliding directly onto the workpiece
- Open at the push of a button
- Fine adjustment for optimum adaptation to a wide range of clamp sizes
- Rotating, universal gripping inserts for secure clamp grip in any position
- Box joint, high level of stability thanks to double guide
- Chromium-vanadium electric steel, forged, oil-hardened
For air extraction, charge air, cooling, water return, thermostat, power, heating
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!