For detailed information, other images and documents, please select individual articles from the following table.
Spring balance In accordance with DIN 15112
Robust and durable high-quality spring balances with adjustable load-bearing range and guard rail
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Spring balances are the ideal aid for assembly work or in production and help ensure tidiness, safety and optimum ergonomics in the workplace
Housing made from impact-resistant plastic; cable drum made from wear-resistant plastic. Riveted load-bearing spring made from high-strength special steel
Long service life and high safety factor
Suspension and load attachment with high-quality snap hooks
Convenient, reliable mounting of spring balance itself and the attached tool
Spring balances save time and money while also protecting the user
Increased productivity and reduced strain on the user
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!