For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel flexible hose BIG-PACK MIX product packaging
Domestic gas covering, compliant with EN 14800
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For connecting fixed and accessible gas appliances (methane and LPG), for household use
Corrugated AISI 304L stainless steel pipe , AISI 303 stainless steel nut and angle fitting, AISI 304 stainless steel braid
Yellow PVC external protective sheath, with transparent window
Includes NBR 70 seal
Contents included in box:
- 5 pipes, length 2000 mm, with female/male fittings
- 5 pipes, length 2000 mm, with female/female fittings
- instruction sheet
Installation without appropriate tools, lack of grounding of gas appliances with electric accessories (e.g. oven, hoods, etc.), use or contact with particularly corrosive substances (acids, solvents, etc.) may, in some cases, damage the flexible metal pipe
Warning: Do not connect several pipes together. Do not install in areas with high chlorine concentrations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!