For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
With a T-piece to intercept air flow from the cab pneumatic system
Supplied with an automatic fitting and valve
Plastic gun, which does not transmit the cold
Gun metal wire end ferrule, 90 mm long, to reach even the most difficult places
Adjustment of air flow by simply pressing on the gun lever
Polyurethane tubing
Suitable for cleaning truck cabs with compressed air
Assembly: cut the truck cab air line (Ø 6 x 4 mm) on the seat adjustment system and insert the T-piece
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!