The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Standard cabinet workbench 1500 mm with 2 undercounter blocks
Stable and torsion-free construction with plenty of storage space for use in production and operation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Solid base frame made of square tube 40x40 mm equipped with drawers, hinged doors and shelves
- Load-bearing capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- Lock element with mechanical cylinder lock
- Drawers in the system interior dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats
- Roller-mounted partial extension with a load capacity of 80 kg
- Aluminium handle strip with labelling options
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Optional expansion with height adjustment kit for individual adjustment of the working height from 955 to 1205 mm, load capacity up to 250 kg
- Optional expansion to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 400 kg
- An extensive range of accessories complements the workbench to create an individual workplace
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!