The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Standard wheeled workbench 1200 mm with 2 undercounter blocks
Stable and torsion-free construction with plenty of storage space for mobile use in production and operation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Solid base frame equipped with drawers, hinged doors and shelves
- Load up to 300 kg
- Solid worktop ensures robust applications and long-lasting use
- Lock element with mechanical cylinder lock
- Drawers in the system internal dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats
- Roller-mounted partial extension with a load capacity of 80 kg
- Aluminium handle strip with labelling options
- Two large swivel castors with locking device and two fixed castors as well as a stable steering handle enable smooth movement and manoeuvring
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!