The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
DURACELL® EXTREME AGM starter battery
Start/Stop specialist
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
3x cycle stability compared to starter batteries
Entirely maintenance free
Recombination technology
Leak-proof
Electrolyte bound in glass mat (Absorbent Glass Mat)
Maximum start performance
Low internal resistance
Maximum vibration resistance V3
In accordance with EN 50342-1
Installation possible up to max. 90° angle of inclination
Valve-regulated mat battery available in three battery types
70, 80 and 92Ah
Product identification with UK number and EN/SAE cold cranking amps
With handle
mG design
Primarily for mid-range and luxury class passenger vehicles with start/stop system and brake energy recuperation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!