For detailed information, other images and documents, please select individual articles from the following table.
Single steel mesh hose 1SN
Hydraulic systems and oil, fuel, air and water transmission
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Single-braided universal hydraulic hose
Interior:
- Synthetic rubber hose
Reinforcement:
- One high-quality tensile strength steel braiding
Exterior:
- Wear-resistant synthetic rubber
If the hose and the hose clamps used in the hose assembly are from a different manufacturer,
the provided compression measures are only indicative and must be checked with a gauge.
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Complies with or exceeds the requirements of DIN 20022 1SN/EN 833 1SN/SAE 100R1AT
For applications not requiring high pressure resistance and hoses with a small bending radius.
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks up to +120°C (+250°F)
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!