Welcome to Würth Italy For trade customers only
Hose JET PLUS 2SC
Hose JET PLUS 2SC - 1
Hose JET PLUS 2SC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose JET PLUS 2SC

NO-SKIVE flexible hose. Safety factor 4:1. This product is designed for high-pressure washing applications. Any other type of use may reduce service life

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Internal hose:


Synthetic rubber, extruded without any connection joints, uniform thickness



Reinforcement:


Double high-strength steel braiding



Cover:


Synthetic rubber that is resistant to abrasion, oils, fuels and atmospheric agents



Recommended fluids:


Water, soap/water emulsions, glycol/water emulsions

Notice

Operating temperature:


-40°C to +135°C (155°C intermittently)

Applicable specifications:


EXCEEDS EN 857 2SC - ISO 7751